1.28 gpf Sensor Concealed Toilet Flush Valve
Ultima™ 1.28 gpf Sensor Concealed Toilet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For flushometer bowls with 1-1/2" (38 mm) exposed back spud
- POWER KIT MUST BE PURCHASED SEPARATELY
- FOR INSTALLATIONS WITH FRONT ACCESS
- Includes Wall Box with Vandal-Resistant Brushed S.S. Cover
- Touchless operation limits the spread of germs
- Exclusive DynaClean® self-cleaning wiper spring technology
- Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
- Fully mechanical manual override can operate without power
- Proprietary brass alloy resists dezincification
- 1.28 gpf/4.8 Lpf
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ultima™
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 11 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Power Source:
- Battery
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- UPC:
- 012611592270
- WaterSense Labeled:
- Yes
- Width:
- 15-7/8 in