2.1 hp Pump for Cadet® 2773.018W
Ultima III® 2.1 hp Pump for Cadet® 2773.018W
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 196-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single speed
Specifications
- Brand Model Compatibility:
- Cadet® 2773.018W
- Collection:
- Ultima III®
- Horsepower:
- 2.1 hp
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Pump
- UL Listed:
- No
- UPC:
- 033056729564