1.0 gpf Sensor Urinal Flush Valve
Ultima Selectronic® 1.0 gpf Sensor Urinal Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Automatic touchless operation limits the spread of germs for a safer restroom
- Dynaclean self-cleaning wiper spring technology significantly reduces maintenance and downtime
- Wiper spring cleans the refill orifice with every flush; preventing valve run-on from clogging
- State-of-the-art electronics prevent ghost flushing
- Fully mechanical manual override button can flush the valve without power
- Adjustable sanitary flush cleans the fixture and maintains the trap seal
- Detection range can be adjusted manually or with optional remote control
- Dezincification-resistant brass alloy withstands the most severe water conditions
- ADA compliant
- High back pressure vacuum breaker prevents dripping
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B125.37
- Collection:
- Ultima Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Height:
- 16
- Length:
- 3-3/4
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Power Source:
- Hardwired
- Spud Location:
- Top
- Spud Size:
- 3/4
- UPC:
- 012611839658
- WaterSense Labeled:
- No
- Width:
- 5-1/4