1.0 gpf Toilet Flush Valve
Ultima Selectronic® 1.0 gpf Toilet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Water-saving 1.0 gpf/3.8 Lpf efficiency: Engineered for low water usage while effectively clearing the bowl
- Hands-free hygiene: Dependable Selectronic design offers touchless operation to help maintain a cleaner environment
- Long-life battery is included: 8-year CR-P2 lithium battery installed in valve to eliminate downtime and the need for constant replacement
- Compatibility options: For flushometer bowls with 1-1/2-inch (38 mm) exposed top spud; compatible with existing American Standard Afwall and Madera bowls
- Exclusive self-cleaning technology: DynaClean® integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
- Manual override assurance: Fully mechanical override button for operation without power
- Fail-safe operation: Valve automatically closes upon loss of power or water pressure
- Resists dezincification: Made of proprietary brass alloy
- Rough-in: 11-1/2" (292 mm)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ultima Selectronic®
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Type:
- A6065100002
- UPC:
- 193406306750
- WaterSense Labeled:
- Yes