This product requires certification to purchase.

1.1 gpf Sensor Toilet Flush Valve

American Standard

Ultima Selectronic® 1.1 gpf Sensor Toilet Flush Valve

  • Fast #
  • Part #A624B111002
  • Item #9951210
  • Manufacturer Part #624B111.002
3.4 out of 5 Customer Rating
Brand image
American Standard

Ultima Selectronic® 1.1 gpf Sensor Toilet Flush Valve

  • Fast #
  • Part #A624B111002
  • Item #9951210
  • Manufacturer Part #624B111.002
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Automatic touchless operation limits the spread of germs for a safer restroom
  • Dynaclean self-cleaning wiper spring technology significantly reduces maintenance and downtime
  • Wiper spring cleans the refill orifice with every flush; preventing valve run-on from clogging
  • State-of-the-art electronics prevent ghost flushing
  • Fully mechanical manual override button can flush the valve without power
  • Adjustable sanitary flush cleans the fixture and maintains the trap seal
  • Detection range can be adjusted manually or with optional remote control
  • Dezincification-resistant brass alloy withstands the most severe water conditions
  • ADA compliant
  • High back pressure vacuum breaker prevents dripping
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
CSA Certified:
CSA B125.37
Collection:
Ultima Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
1
Fitting Size 2:
1-1/2
Fitting Sizes:
1 in x 1-1/2 in
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Height:
16
Length:
3-3/4
Material:
Brass
Number of Pieces:
1 Piece
Power Source:
AC
Spud Location:
Top
Spud Size:
1-1/2
UPC:
012611838972
WaterSense Labeled:
Yes
Width:
5-1/4