Cartridge
Ultramix™ Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- American Standard® genuine part
- Includes cartridge, seals, and screws
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 1363 Series
- Collection:
- Ultramix™
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- Fits Model:
- 1363 Series
- GSA Approved:
- No
- Height:
- 2-7/8
- IAPMO Listed:
- No
- UPC:
- 012611578083
- WaterSense Labeled:
- No