This product requires certification to purchase.

12-7/8 in. Kitchen Soap Dispenser in Matte Black

American Standard

Universal 12-7/8 in. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #A4503120243
  • Item #8104592
  • Manufacturer Part #4503120.243
5 out of 5 Customer Rating
Brand image
American Standard

Universal 12-7/8 in. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #A4503120243
  • Item #8104592
  • Manufacturer Part #4503120.243
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Top-fill design is easy and convenient
  • Brass construction for dependable performance
  • Minimalist profile coordinates with multiple faucet styles
  • Easy to refill by simply removing pump and replenishing from the top
  • Perfect for liquid soap, detergent or hand lotion
  • Solid brass spout and escutcheon protects against corrosion
  • Accommodates up to 2-3/8-in. (60 mm) thick countertops
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
12-7/8 in
Installation Type:
Deck Mount
Material:
Brass
Spout Reach:
3 in
UPC:
012611683985
Weight:
1.22 lb