2-1/2 x 1/2 in. NPT Brass Rainhead Arm in Brushed Cool Sunrise
Universal 2-1/2 x 1/2 in. NPT Brass Rainhead Arm in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 420-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Extendable shower arm for ceiling application
- Durable brass construction is ideal for prolonged contact with water
- Standard 1/2-inch NPT thread works with many different showerheads
- Easy to install
- Available in other finishes matching your other fittings
- 2 1/2-inch ceiling flange
- 12-inch length
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Rainhead Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Installation Type:
- Ceiling Mount
- Material:
- Brass
- Shower Arm Reach:
- 11-3/4
- UPC:
- 012611955662