This product requires certification to purchase.

2-22/25 in. Wall Hanger

American Standard

Universal 2-22/25 in. Wall Hanger

  • Fast #
  • Part #A3824301150070A
  • Item #7170557
  • Manufacturer Part #382430-115.0070A
5 out of 5 Customer Rating
Brand image
American Standard

Universal 2-22/25 in. Wall Hanger

  • Fast #
  • Part #A3824301150070A
  • Item #7170557
  • Manufacturer Part #382430-115.0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
9047.044 Surgeon Scrub Sink
CARB OTC LEED Compliant:
No
Collection:
Universal
Height:
2-22/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
19-3/4 in
NSF Certified:
Yes
Product Type:
Hanger
UPC:
012611588068
Width:
14-3/4 in