3-INCH CEILING MOUNT RAIN SHOWERHEAD ARM
Universal 3-INCH CEILING MOUNT RAIN SHOWERHEAD ARM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass construction
- 1/2-inch NPT thread
- Ceiling mount shower arm
- Secure mounting assembly
- All hardware required for installation is included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 2-1/2
- Height:
- 3
- Installation Type:
- Ceiling Mount
- Length:
- 2-1/2
- Material:
- Brass
- Type:
- A1660103GN0
- UPC:
- 012611955686
- Width:
- 2-1/2