6-INCH CEILING MOUNT RAIN SHOWERHEAD ARM
Universal 6-INCH CEILING MOUNT RAIN SHOWERHEAD ARM
Product Details
Product Details
- Durable brass construction is ideal for prolonged contact with water
- Standard 1/2-inch NPT-thread works with many different showerheads
- Available in other finishes matching your other fittings
- Easy to install
- 6-inch length
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 2-1/2
- Height:
- 6
- Installation Type:
- Ceiling Mount
- Length:
- 2-1/2
- Material:
- Metal
- Type:
- A1660186GN0
- UPC:
- 012611955723
- Width:
- 2-1/2