Universal Grommet and Screw Kit in Black for 5359C051H.020 Topmount Toilet Seat
Universal Grommet and Screw Kit in Black for 5359C051H.020 Topmount Toilet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard Spare Part
- Universal Grommet & Screw Kit For Top mount American Standard Seats
- Grommets are black in color
- Kit contains rubber and metal components
- Contains grommets and screws
- Call American Standard Customer Service at 1-800-442-1902 for compatibility
- Used and trusted by Plumbing Professionals
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 5359C051H.020 Top Mount Toilet Seat
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Metal, Rubber
- Product Type:
- Grommet, Screw Kit
- UPC:
- 012611559631