This product requires certification to purchase.

Hand Shower Wall Supply in Brushed Nickel

American Standard

Universal Hand Shower Wall Supply in Brushed Nickel

  • Fast #
  • Part #A8888038295
  • Item #1655287
  • Manufacturer Part #8888038.295
4.1 out of 5 Customer Rating
Brand image
American Standard

Universal Hand Shower Wall Supply in Brushed Nickel

  • Fast #
  • Part #A8888038295
  • Item #1655287
  • Manufacturer Part #8888038.295
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Integral bracket holds your handshower at a convenient angle
  • Supply outlet with 1/2" NPT female threads
  • 1/2" (13 mm) NPSM male hose thread
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Bracket
Fits Brand:
American Standard
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic
NSF Certified:
Yes
UPC:
012611235924