LIFT KNOB
Universal LIFT KNOB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered specifically for American Standard products
- Quality materials for durability and lasting performance
- Ensures perfect fit and function
- Easy to install
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T455901
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Part Type:
- Lift Knob
- Type:
- AM970468GN00A
- UPC:
- 012611957925