This product requires certification to purchase.

60 in. Metal Shower Hose in Gold

American Standard

Universal 60 in. Metal Shower Hose in Gold

  • Fast #
  • Part #A8888035GN0
  • Item #10120685
  • Manufacturer Part #8888035.GN0
5 out of 5 Customer Rating
Brand image
American Standard

Universal 60 in. Metal Shower Hose in Gold

  • Fast #
  • Part #A8888035GN0
  • Item #10120685
  • Manufacturer Part #8888035.GN0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 660
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with all personal showers
  • Limited Lifetime Warranty – Function & Finish
  • Not recommended to be used as an extension hose
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Universal
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Faucet Part Type:
Shower Hose
Height:
1/2
Length:
60
Material:
Metal
Type:
A8888035GN0
UPC:
012611955815
Width:
1/2