Selectronic Multi-AC Power Kit
Universal Selectronic Multi-AC Power Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connect up to 15 Selectronic units to a single AC power supply
- Can combine faucets and flush valves
- Includes 10-foot (305 cm) extension cable and multi-AC adapter
- Can we used with all Selectronic base models
- .35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet
Specifications
- Collection:
- Universal
- Material:
- Metal, Plastic
- Type:
- APK01MAC
- UPC:
- 012611958335