SHOWER ARM BRACKET
Universal SHOWER ARM BRACKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes check valve
- 1/2-inch (13 mm) NPT female thread
- 1/2-inch (13 mm) NPSM male hose thread
- Square brass elbow
- Angle adjustable
- Metal ball joint
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 3-2/5
- Faucet Part Type:
- Wall Union
- Height:
- 2-2/5
- Length:
- 3-2/5
- Material:
- Metal
- Type:
- A8888096GN0
- UPC:
- 012611956218
- Width:
- 1-3/10