Single Function Hand Shower in Brushed Cool Sunrise
Universal Single Function Hand Shower in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction
- Easy to install
- Available in beautiful finishes
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 1
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount, Wall Mount
- Faucet Valve Type:
- Check Valve
- Hand Shower Flow Rate:
- 1.8
- Height:
- 7-3/4
- Hose Included:
- No
- Length:
- 1
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 012611955488
- WaterSense Labeled:
- Yes
- Width:
- 1