STANDARD 24-INCH SHOWER SLIDE BAR
Universal STANDARD 24-INCH SHOWER SLIDE BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 368-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable shower holder can be set at any height or position along the bar
- Angles up to 45 degrees
Specifications
- ADA Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 3-3/8 in
- Height:
- 23-5/8 in
- Hose Included:
- No
- Length:
- 3-3/8 in
- Slide Bar Height:
- 23-5/8 in
- UPC:
- 012611956614
- Width:
- 5 in