This product requires certification to purchase.

Standard Slide Bar in Satin Nickel - PVD

American Standard

Universal Standard Slide Bar in Satin Nickel - PVD

  • Fast #
  • Part #A1660225295
  • Item #1648641
  • Manufacturer Part #1660225.295
3.7 out of 5 Customer Rating
Brand image
American Standard

Universal Standard Slide Bar in Satin Nickel - PVD

  • Fast #
  • Part #A1660225295
  • Item #1648641
  • Manufacturer Part #1660225.295
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 368
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Port Huron, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Adjustable shower holder can be set at any height or position along the bar and angles up to 45°
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/8
Height:
35-3/8
Hose Included:
No
IAPMO Listed:
No
Length:
24
NSF Certified:
No
Slide Bar Height:
33-3/8
UPC:
012611235733
Width:
5