This product requires certification to purchase.

TRADITIONAL 30-INCH SHOWER SLIDE BAR

American Standard

Universal TRADITIONAL 30-INCH SHOWER SLIDE BAR

  • Fast #
  • Part #A1660773243
  • Item #10120634
  • Manufacturer Part #1660773.243
5 out of 5 Customer Rating
Brand image
American Standard

Universal TRADITIONAL 30-INCH SHOWER SLIDE BAR

  • Fast #
  • Part #A1660773243
  • Item #10120634
  • Manufacturer Part #1660773.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adjustable shower holder can be set at any height or position along the bar
  • Angles up to 45 degrees
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-7/8
Height:
30-1/8
Hose Included:
No
Length:
2-7/8
Slide Bar Height:
30-1/8
Type:
A1660773243
UPC:
012611957444
Width:
4-13/16