UNIVERSAL DECK PLATE
Universal UNIVERSAL DECK PLATE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Makes it easy to update to a single-handle faucet by covering unused holes
- Accommodates virtually all single-hole faucets
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 7052107
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 2-9/16
- Faucet Part Type:
- Deck Plate
- Fits Brand:
- American Standard
- Height:
- 5/16
- Installation Type:
- Deck Mount
- Length:
- 2-9/16
- Material:
- Metal
- Type:
- A2000102PGN0
- UPC:
- 012611955761
- Width:
- 6-5/16