Vacuum Breaker Assembly in Polished Chrome
Vacuum Breaker Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Genuine American Standard Spare Part
- Toilet Vacuum Breaker Assembly for specific selectronic products
- Color Matched to American Standard Polished Chrome
- Made from durable, reliable, quality engineering and construction
- Includes 1" vacuum breaker
- Call American Standard Customer Service at 1-800-442-1902 for compatibility
- Used and trusted by Plumbing Professionals
Documents
Specifications
- Application:
- Repair
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No