Valve Rebuild Kit for American Standard 0431.000M Commercial Prison Lavatory Fitting
Valve Rebuild Kit for American Standard 0431.000M Commercial Prison Lavatory Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- American Standard
- Fits Model:
- 0431.000M
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 012611152757
- WaterSense Labeled:
- No