This product requires certification to purchase.

Vanity Legs in Polished Chrome

American Standard

Vanity Legs in Polished Chrome

  • Fast #
  • Part #A8722000002
  • Item #9055366
  • Manufacturer Part #8722000.002
4.1 out of 5 Customer Rating
Brand image
American Standard

Vanity Legs in Polished Chrome

  • Fast #
  • Part #A8722000002
  • Item #9055366
  • Manufacturer Part #8722000.002
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with Studio S 24-in or 33-in vanities
  • Sturdy, all metal construction
  • Sleek design with cross bar for added stability
  • Supports vanity while adding a decorative element
  • Available in two on-trend finishes
  • Curated Studio S collection makes it easy to create a harmonious look
  • Easy to attach and secure to vanity bottom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
Studio® S 8725024
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
16-3/4
GSA Approved:
No
Height:
13-1/8
IAPMO Listed:
No
Length:
16-3/4
Material:
Metal
NSF Certified:
Yes
Product Type:
Vanity Legs
UPC:
193406106923
Width:
31