@ *CVR* UNIV PRO INL VLV W/ BRS SHK
Veneto @ *CVR* UNIV PRO INL VLV W/ BRS SHK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Professional inlet valve with brass shank
- Up to 28% refill, fits most toilets except dual flush & UHET
- Kit consists of Inlet valve, refill tube & nut
- Reliable performance, easy to install
- Genuine American Standard Part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 97320-28
- Collection:
- Veneto
- Product Type:
- Fill Valve
- Type:
- A73815484000070A
- UPC:
- 012611564048
- WaterSense Labeled:
- No