Fill Valve for 97320-28
This product has been replaced by
Manufacturer Part #7381548-400.0070A
Veneto Fill Valve for 97320-28
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 97320-28
- Collection:
- Veneto
- Product Type:
- Fill Valve
- UPC:
- 766900879800
- WaterSense Labeled:
- No