This product requires certification to purchase.

Flush Valve Piston Seal for Porcher Veneto 9712 Series One Piece Toilet

American Standard

Veneto® Flush Valve Piston Seal for Porcher Veneto 9712 Series One Piece Toilet

  • Fast #
  • Part #A8314000000
  • Item #5146491
  • Manufacturer Part #83140-00.000
3.7 out of 5 Customer Rating
Brand image
American Standard

Veneto® Flush Valve Piston Seal for Porcher Veneto 9712 Series One Piece Toilet

  • Fast #
  • Part #A8314000000
  • Item #5146491
  • Manufacturer Part #83140-00.000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Porcher Veneto 9712 Series One Piece Toilet
Collection:
Veneto®
Product Type:
Flush Valve Piston Seal
UL Listed:
No
UPC:
721610262878
WaterSense Labeled:
No