1.28 gpf Elongated Floor Mount Two Piece Toilet White
Vormax® 1.28 gpf Elongated Floor Mount Two Piece Toilet White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3385A101020
American Standard 1.28 gpf Toilet Tank in White
Part #A4385A105020
- Combination bowl and tank
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Right Height® elongated siphon action bowl
- Includes EZ-install tools
- Seat not included
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.28 gpf
- Glazed trapway: 2-1/16"
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Vormax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-3/16 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 32-1/4 in
- IAPMO Listed:
- No
- Length:
- 30-3/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 30-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/16 in
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-7/8 in