Trip Lever for 207AA104.020 Toilet in Oil Rubbed Bronze
Vormax® Trip Lever for 207AA104.020 Toilet in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left hand trip lever assembly for Esteem and Heritage VorMax 4270A toilet tanks
- Die cast zinc handle
- Brass arm
- Specify color when ordering
- Kit consists of lever, nut & arm
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 207AA104.020
- Collection:
- Vormax®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Trip Lever
- Material:
- Metal, Brass
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 012611568855
- WaterSense Labeled:
- No
- Width:
- 3 in