Trip Lever in Brushed Nickel
Vormax® Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 36-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Left hand trip lever for use with 4385A Vormax tanks.
- Die cast zinc handle
- Brass arm
- Specify finish when ordering
- Kit consists of lever, nut & arm
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4385A114 and 4385A104
- Collection:
- Vormax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611597176
- WaterSense Labeled:
- No