Trip Lever in Satin
Vormax® Trip Lever in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left hand trip lever assembly for Esteem and Heritage VorMax 4270A toilet tanks
- Die cast zinc handle
- Brass arm
- Specify color when ordering
- Kit consists of lever, nut & arm
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 211AA105
- Collection:
- Vormax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 1.28 gpf
- Handle Type:
- Trip Lever
- NSF Certified:
- Yes
- UPC:
- 012611568848
- WaterSense Labeled:
- No