1.0 gpf Washout Urinal with Sensor Flush Valve
Washbrook® 1.0 gpf Washout Urinal with Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vitreous china
- Ultra High Efficiency. Operates in the range of 0.125 gpf to 1.0 gpf (0.5 Lpf to 3.8 Lpf)
- Flushing rim
- Elongated 14" rim from finished wall
- Washout flush action
- Extended sides for privacy
- 3/4" inlet spud
- Outlet connection threaded 2" inside
- Strainer included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Washbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Height:
- 42-1/4
- Length:
- 14-1/8
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Wall Mount
- Type:
- A6501610020
- WaterSense Labeled:
- Yes
- Width:
- 18-87/100