This product requires certification to purchase.

@ *CVR* California Energy Commission Registered *WASHBR FW .5 MAN FV TS

American Standard

Washbrook® @ *CVR* California Energy Commission Registered *WASHBR FW .5 MAN FV TS

  • Fast #
  • Part #A6590501020
  • Item #5146514
  • Manufacturer Part #6590501.020
5 out of 5 Customer Rating
Brand image
American Standard

Washbrook® @ *CVR* California Energy Commission Registered *WASHBR FW .5 MAN FV TS

  • Fast #
  • Part #A6590501020
  • Item #5146514
  • Manufacturer Part #6590501.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Ultra High Efficiency. Operates in the range of 0.125 gpf to 1.0 gpf (0.5 Lpf to 3.8 Lpf)
  • Flushing rim
  • Elongated 14” rim from finished wall
  • Washout flush action
  • Extended sides for privacy
  • 3/4" inlet spud
  • Outlet connection threaded 2” inside (NPTF)
  • 2 wall hangers
  • Fixture only
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
B45.1-08
Collection:
Washbrook®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Handle Type:
Trip Lever
Height:
39-5/8
Length:
14-1/8
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
3/4
Toilet Installation:
Wall Mount
Type:
A6590501020
WaterSense Labeled:
Yes
Width:
18-87/100