Strainer in Stainless Steel
Washbrook® Strainer in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® repair part
- High-efficiency (0.5 gpf/1.9 lpf)
- Supply line: 1/2" (13 mm)
- Integral flushing mechanism
- Elongated 14" (356 mm) rim from finish wall
- Flushing rim
- Washout flush action
- Integral extended sides for privacy
- Includes 2 wall hangers
- On/off button for air actuated pump/motors
Specifications
- Application:
- Repair
- Collection:
- Washbrook®
- Material:
- Stainless Steel
- Product Type:
- Urinal Strainer
- UPC:
- 012611147289
- Weight:
- 0.15