Wash Out Urinal in White
Washbrook® Wash Out Urinal in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High efficiency urinal (HEU) operates in the range of 0.125 gpf to 1 gpf
- Flushing rim
- Elongated 14 in rim from finished wall
- Powerful washdown action
- Extended sides for privacy
- Fixture only
- Meets ANSI flush requirements at 0.125 to 1.0 gpf
- Sustainability CEC listed, CALGreen compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Washbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 26-1/8 in
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 14-1/2 in
- Material:
- Brass, Vitreous China
- Outlet Spud Location:
- Top
- Outlet Spud Size:
- 2 in
- Type:
- A6590001USMCA020
- UPC:
- 193406277180
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 13-5/16 in