Metal Handle in Polished Chrome
Williamsburg™ Metal Handle in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Standard® genuine repair part
- Rebuild kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Williamsburg™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 012611148071