Shower Arm and Flange in Polished Chrome
Williamsburg Shower Arm and Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower arm and cast flange
- For use with select American Standard Williamsburg bath faucets
- Reliable performance
- Durable brass construction
Specifications
- Application:
- Residential
- Collection:
- Williamsburg
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11-1/2
- Faucet Part Type:
- Shower Arm
- Height:
- 1-3/4
- Installation Type:
- Wall Mount
- NSF Certified:
- Yes
- UPC:
- 012611148125
- Width:
- 7-1/2