This product requires certification to purchase.

1.1 gpf Elongated Floor Mount Toilet in White

American Standard

Yorkville™ 1.1 gpf Elongated Floor Mount Toilet in White

  • Fast #
  • Part #A2876100020
  • Item #4828860
  • Manufacturer Part #2876100.020
3.3 out of 5 Customer Rating
Brand image
American Standard

Yorkville™ 1.1 gpf Elongated Floor Mount Toilet in White

  • Fast #
  • Part #A2876100020
  • Item #4828860
  • Manufacturer Part #2876100.020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High efficiency ultra low consumption (1.1gpf/4.2Lpf), utilizes 31% less water
  • Meets EPA WaterSense criteria
  • Floor-mounted, back-outlet toilet combination bowl and tank less seat
  • Pressure-assisted siphon jet action
  • EverClean Surface
  • Elongated bowl
  • Fully glazed 2-1/8" trapway
  • 10" x 12" water surface area
  • Close-coupled flushometer tank
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Yorkville™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
30-3/4 in
Length:
29-3/4 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
15 in
Toilet Bowl Length:
29-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
20-1/2 in