This product requires certification to purchase.

1.28 gpf Siphon Jet Flush Valve

This product has been replaced by

American Standard Black 1.6 gpf Flush Valve
American Standard 1.6 gpf Siphon Jet Flush Valve
Manufacturer Part #7381983-400.0070AP
American Standard

Yorkville™ 1.28 gpf Siphon Jet Flush Valve

  • Fast #
  • Part #A31741050070A
  • Item #7100315
  • Manufacturer Part #3174.105-0070A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

American Standard Black 1.6 gpf Flush Valve
American Standard 1.6 gpf Siphon Jet Flush Valve
Manufacturer Part #7381983-400.0070AP
American Standard

Yorkville™ 1.28 gpf Siphon Jet Flush Valve

  • Fast #
  • Part #A31741050070A
  • Item #7100315
  • Manufacturer Part #3174.105-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal replacement part
  • For use with any Champion® line of 2 piece toilet
  • Replacement flush valve
  • Tube 7"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Yorkville™
Color Finish Category:
Blacks
Color Finish Name:
Black
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
7 in
IAPMO Listed:
Yes
Material:
Metal, Rubber
NSF Certified:
No
Toilet/Urinal Outlet:
Floor
UPC:
012611586811
WaterSense Labeled:
Yes