1.6 gpf Toilet Tank in White
Yorkville™ 1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor-mounted, back-outlet toilet combination bowl and tank less seat
- Pressure-assisted siphon jet action
- EverClean Surface
- Elongated bowl
- Fully glazed 2-1/8" trapway
- 10" x 12" water surface area
- Chrome metal trip lever
- Speed Connect tank/bowl coupling system
- 4" piston-action Accelerator flush valve
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Yorkville™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 30-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 29-3/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556052987
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in