Tank Lid in White
Yorkville™ Tank Lid in White
Frequently Purchased Together
Product Details
- EverClean® surface
- Floor-mounted, back-outlet toilet combination bowl and tank less seat
- Toilet tank lid
- 10" x 12" water surface area
- Elongated bowl
- Fully glazed 2-1/8" trapway
- EverClean Surface
- Pressure-assisted siphon jet action
- Close-coupled flushometer tank
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Built-In Grinder:
- No
- Collection:
- Yorkville™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Product Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 7.3 lb