This product requires certification to purchase.

1/2 in. Brass Compression x GHT No Kink Hose Bibb

American Valve

1/2 in. Brass Compression x GHT No Kink Hose Bibb

  • Fast #
  • Part #AM75CNKD
  • Item #9301401
  • Manufacturer Part #M75CNK-1/2
3.5 out of 5 Customer Rating
Brand image
American Valve

1/2 in. Brass Compression x GHT No Kink Hose Bibb

  • Fast #
  • Part #AM75CNKD
  • Item #9301401
  • Manufacturer Part #M75CNK-1/2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No kink design reduces kinking in garden hose
  • Low lead brass
  • Adjustable packing nut
  • Requires Certification

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
GHT
End Connections:
Compression x GHT
Length:
3 in
Material:
Brass
No Kink:
Yes
UPC:
611918110646
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Hose Bibb