1/2 in. Brass FIPT x GHT No Kink Hose Bibb
1/2 in. Brass FIPT x GHT No Kink Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No kink design reduces kinking in garden hose
- Low lead brass
- Adjustable packing nut
Documents
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- GHT
- End Connections:
- FIPT x GHT
- Length:
- 2-1/2 in
- Material:
- Brass
- No Kink:
- Yes
- UPC:
- 611918110684
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb