3/4 in. Cast Iron Full Port Flanged 125# and 200# Ball Valve
4000 Series 3/4 in. Cast Iron Full Port Flanged 125# and 200# Ball Valve
Product Details
Product Details
- Blow-out proof stainless steel stem
- Adjustable length/removable handles to fit into areas of limited space
- Unique seat design prevents material from getting behind seats
- All aluminum spine fin coil
- Climatuff™ compressor
- Comfort"R" mode approved
- Compressor sump heat
- Demand defrost control with diagnostics
- DuraTuff base, fast complete drain, weather proof
- Efficiency up to 15.00 SEER and 9.0 HSPF
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.10
- ASTM:
- ASTM A-126 Class B, ASTM A-193, ASTM A-48 Class-35, ASTM A-536, ASTM A-53M, ASTM D-3294, ASTM D-4894, ASTM D-749, ASTM SA-479
- AWWA:
- AWWA C-507 1999
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 4000 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 4-5/8
- MA Approved:
- No
- MSS:
- MSS SP-72
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 611918003481
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7
- cUPC Certified:
- No