This product requires certification to purchase.

4 in. Cast Iron Full Port Flanged 125# and 200# Ball Valve

American Valve

4000 Series 4 in. Cast Iron Full Port Flanged 125# and 200# Ball Valve

  • Fast #
  • Part #A4000P
  • Item #209731
  • Manufacturer Part #4000 4
4.1 out of 5 Customer Rating
Brand image
American Valve

4000 Series 4 in. Cast Iron Full Port Flanged 125# and 200# Ball Valve

  • Fast #
  • Part #A4000P
  • Item #209731
  • Manufacturer Part #4000 4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blowoutproof Stainless Steel stem
  • Reinforced PTFE seats
  • Lockable in full open or closed positions
  • ISO mounting pad for easy actuation
  • Adjustable length/removable handles to fit into areas of limited space
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9 in
Pressure Class
125#, 200#
Valve Size
4 in
Weight
77 lb
Characteristics & Features
Clean Bagged
No
Collection
4000 Series
Handle Material
Steel
Material
Cast Iron
Valve Body Style
Ball
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
Up to 353 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.10
ASTM
ASTM A-126 Class B, ASTM A-193, ASTM A-48 Class 35, ASTM A-536, ASTM A-53M, ASTM D-3294, ASTM D-4894, ASTM D-749, ASTM SA-479 10a
AWWA
AWWA C-507 1999
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-72
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
Yes
UPC
611918003542