4 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve
4000 Series 4 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable Length/Removable Handles to Fit into Areas of Limited Space
- Lockable in full open or closed positions
- Mounting pad for easy actuation
- Reinforced seats
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.10
- ASTM:
- ASTM A-193, ASTM A-536, ASTM A-53M, ASTM A-743 Grade CA 15, ASTM D-3294, ASTM D-4894, ASTM D-749, ASTM SA-479 10a
- AWWA:
- AWWA C-507 1999
- Clean Bagged:
- No
- Collection:
- 4000 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 9
- MSS:
- MSS SP-72
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#, 300#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- Up to 366 Deg F
- UL Listed:
- Yes
- UPC:
- 611918003610
- Valve Body Style:
- Ball
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 78