2 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve
4000D Series 2 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 125-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blow-out proof stainless steel stem
- Adjustable length/removable handles to fit into areas of limited space
- Replaces any carbon steel ball or gate valve
- PFA* Fused Solid Stainless Steel Ball
- Class VI Positive Shutoff
- Reinforced PTFE Seats
- A536 Grade 65-45-12 Ductile Iron Body
- UL Listed to NSF/ANSI 61 & 374
- ISO Mounting Pad for Easy Actuation
- Lockable in Full Open or Closed Positions
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.10, ANSI B16.5
- ASTM:
- ASTM A-193, ASTM A-536, ASTM A-53M, ASTM A-743 Grade CA15, ASTM D-3294, ASTM D-4894, ASTM D-749, ASTM SA-479
- AWWA:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 4000D Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 7
- MA Approved:
- No
- MSS:
- MSS SP-72
- Material:
- Ductile Iron
- Material Type:
- A536
- Maximum Temperature:
- 366
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 150#, 300#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- 0 to 350 Deg F (-18 to 177 Deg C)
- UL Listed:
- Yes
- UPC:
- 611918003580
- Valve Body Style:
- Ball
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 25
- cUPC Certified:
- No