This product requires certification to purchase.

6 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve

American Valve

4000D Series 6 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve

  • Fast #
  • Part #A4000DU
  • Item #276255
  • Manufacturer Part #4000D 6
3.6 out of 5 Customer Rating
Brand image
American Valve

4000D Series 6 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve

  • Fast #
  • Part #A4000DU
  • Item #276255
  • Manufacturer Part #4000D 6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blow-out proof stainless steel stem
  • Adjustable length/removable handles to fit into areas of limited space
  • Replaces any carbon steel ball or gate valve
  • PFA* Fused Solid Stainless Steel Ball
  • Class VI Positive Shutoff
  • Reinforced PTFE Seats
  • A536 Grade 65-45-12 Ductile Iron Body
  • UL Listed to NSF/ANSI 61 & 372
  • ISO Mounting Pad for Easy Actuation
  • Lockable in Full Open or Closed Positions
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
10-1/2 in
Pressure Class
150#, 300#
Valve Size
6 in
Weight
149 lb
Characteristics & Features
Clean Bagged
No
Collection
4000D Series
Handle Material
Steel
Material
Ductile Iron
Material Type
A536
Valve Body Style
Ball
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
366
Pressure - High
300
Temperature Range
0 to 350 Deg F (-18 to 177 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.10, ANSI B16.5
ASTM
ASTM A-193, ASTM A-536, ASTM A-53M, ASTM A-743 Grade CA15, ASTM D-3294, ASTM D-4894, ASTM D-749, ASTM SA-479
AWWA
No
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
MA Approved
No
MSS
MSS SP-72
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
Yes
UPC
611918003627