1 in. Brass FNPT Gate Valve
G300 1 in. Brass FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Valve 1" Lead Free Gate Valve NPT
- 200 WOG
- Solid Wedge Disc
- Non-Rising Stem
- Lead-Free Brass
-
Lead Law Compliant
Documents
Specifications
- Collection:
- G300
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Aluminum
- Height:
- 4-17/25 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 2-13/100 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm. www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 611918069104
- Valve Body Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve